Wall Mount Toilet Tissue Holder in Matte Black
Essentials Wall Mount Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Grohe starlight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Quality metal construction for durability
- Grohe Starlight coating wipes clean, maintains lustrous finish
- Concealed mounting for a clean look and easy installation
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Essentials
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 44 mm
- Hardware Included:
- Yes
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 1-3/4 in