24-41/100 in. Shower Rail in StarLight® Chrome
Euphoria® 24-41/100 in. Shower Rail in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- 24" Shower Bar
- GROHE StarLight®
- Adjustable height shower bar
- Swivel hand shower holder
- Bar diameter 7?8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-2/5 in
- Height:
- 24 in
- IAPMO Listed:
- No
- Length:
- 2-2/5 in
- NSF Certified:
- Yes
- Slide Bar Height:
- 24-41/100 in