24-7/16 in. Shower Rail in Matte Black
Euphoria® 24-7/16 in. Shower Rail in Matte Black
Frequently Purchased Together
Product Details
Product Details
- GROHE QuickFix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
- GROHE TileFix adjustable depth on upper and lower brackets to accommodate uneven surfaces
- Swivel hand shower holder
- Adjustable angle of hand shower
- Adjustable height
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-87/100 in
- Height:
- 24-41/100 in
- Hose Included:
- No
- Length:
- 2-7/8 in
- Slide Bar Height:
- 24-7/16 in
- Width:
- 2-87/100 in