36 SHOWER SLIDE BAR
Euphoria Cube 36 SHOWER SLIDE BAR
Product Details
Product Details
- Easy to install
- Made of metal for lasting beauty and reliability
- Includes wall holders, glide element and swivel holder
Specifications
- ADA Compliant:
- No
- Collection:
- Euphoria Cube
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 36-1/4 in
- Length:
- 2-7/8 in