This product requires certification to purchase.

Hand Shower Holder in StarLight Chrome

GROHE

Euphoria® Cube Hand Shower Holder in StarLight Chrome

  • Fast #
  • Part #G27693000
  • Item #4321125
3.5 out of 5 Customer Rating
Brand image
GROHE

Euphoria® Cube Hand Shower Holder in StarLight Chrome

  • Fast #
  • Part #G27693000
  • Item #4321125
3.5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • Includes mounting hardware
  • German quality and precision engineering
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Euphoria® Cube
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
2-5/8 in
Fits Brand:
Grohe
Height:
2-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-5/8 in
MA Approved:
No
Material:
Plastic
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-1/16 in