Multi Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
Euphoria® Multi Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Pallet: 836-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- 4 5?8" Face
- 3 Sprays: Normal, SmartRain, Massage
- White spray face
- 2.5gpm
- Inner WaterGuide for a longer life
- Universal mounting system (fits all standard shower hoses);Min. recommended pressure: 15 psi (1.0 bar);Energy Policy Act of 1992;ASME A112.18.1/CSA B125.1
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 4-33/100 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Grip
- Height:
- 9-9/16 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 5 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-5/16 in