Multi Function Showerhead in Chrome
Euphoria® Multi Function Showerhead in Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE EcoJoy™ reduces water consumption by up to 30 percent
- 10" Face
- 3 Sprays: Jet, SmartRain, Rain
- 1 ?2" Female threads
- 1.75gpm
- SpeedClean anti-lime system
- Inner WaterGuide for a longer life
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-1/4 in
- Diameter:
- 10-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Height:
- 3-3/8 in
- Length:
- 10-1/4 in
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Rain
- WaterSense Labeled:
- Yes
- Width:
- 10-1/4 in