This product requires certification to purchase.

Multi Function Showerhead in StarLight® Brushed Nickel

You last purchased this on
 
GROHE

Euphoria® Multi Function Showerhead in StarLight® Brushed Nickel

  • Fast #
  • Part #G26456EN0
  • Item #7536843
  • Manufacturer Part #26456EN0
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Euphoria® Multi Function Showerhead in StarLight® Brushed Nickel

  • Fast #
  • Part #G26456EN0
  • Item #7536843
  • Manufacturer Part #26456EN0
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 10" Face
  • 3 Sprays: Jet, SmartRain, Rain
  • 1 ?2" Female threads
  • 2.5gpm
  • SpeedCleananti-lime system
  • Inner WaterGuide for a longer life
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
10-1/4 in
Diameter:
10-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
3-3/8 in
IAPMO Listed:
Yes
Length:
10-1/4 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Rain
WaterSense Labeled:
Yes
Width:
10-1/4 in