Single Function Hand Shower in StarLight® Chrome
Euphoria® Single Function Hand Shower in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE EasyReach™ tray
- Euphoria® hand shower (27 265 00E)
- 1 Spray: Normal spray
- 24" Adjustable height shower bar
- 69" SilverFlex shower hose (28 388)
- Swivel hand shower holder (28 417)
- Bar diameter 7?8";1.5gpm
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 4-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 24-7/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 69 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No