This product requires certification to purchase.

Single Function Showerhead in StarLight® Chrome

You last purchased this on
 
GROHE

Euphoria® Single Function Showerhead in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Euphoria® Single Function Showerhead in StarLight® Chrome

  • Fast #
  • Part #G27492000
  • Item #4137585
  • Manufacturer Part #27492000
4 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 7 1?16" Chrome face
  • 1?2" Female threads
  • 2.5gpm
  • Spray: Rain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
7-1/16 in
Diameter:
7-1/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount, Ceiling Mount
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed:
No
Length:
7-1/16 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
7-1/16 in



Customers Also Bought
1–6 of 18 items
Part #G26486000
Item #7346866
4.7 out of 5 Customer Rating
Requires Certification
Part #G29434EN0
Item #10067493
3.5 out of 5 Customer Rating
Requires Certification
Part #G26051001
Item #7560912
3.7 out of 5 Customer Rating
Requires Certification
Part #PFWSC5267CP
Item #9974387
5 out of 5 Customer Rating
Requires Certification
Part #PFTSCOF2000WH
Item #3511858
4.8 out of 5 Customer Rating
Requires Certification
Part #PFTSEC2000WH
Item #4431245
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26456EN0
Item #7536843
3.3 out of 5 Customer Rating
Requires Certification
Part #G26468000
Item #7341561
3.4 out of 5 Customer Rating
Requires Certification
Part #G26456000
Item #7486030
4.5 out of 5 Customer Rating
Requires Certification
Part #G27500000
Item #4321294
4.2 out of 5 Customer Rating
Requires Certification
Part #G26513000
Item #7779453
3.9 out of 5 Customer Rating
Requires Certification
Part #G27499000
Item #4321141
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing