Single Handle Smart Control Mono Shower System
Euphoria® Single Handle Smart Control Mono Shower System
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- GROHE CoolTouch®
- GROHE TurboStat® compact cartridge with wax thermoelement
- GROHE SmartControl® push for ON-OFF, turn for volume adjustment
- GROHE QuickFix® adjustable upper mounting bracket
- Exposed thermostatic temperature control with SafeStop at 100°F / 38°C
- Swivel shower arm length: 17 3 ?4"
- Overall rail height: 43 7?16"
- Adjustable height with hand shower holder
- 69" Rotaflex metal shower hose (28 025);Integrated GROHE EasyReach shower tray; Includes adapters for easy installation (depth adjustable);Showerhead and hand shower are NOT included (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 17-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 43-7/16 in
- Hose Length:
- 69 in
- IAPMO Listed:
- Yes
- Length:
- 17-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 17-11/16 in
- Showerhead Flow Rate:
- 1.8 gpm
- Slide Bar Height:
- 17-3/4 in
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 12-1/16 in