This product requires certification to purchase.

Two Handle Multi Function Shower System in StarLight Chrome

You last purchased this on
 
GROHE

Euphoria® Two Handle Multi Function Shower System in StarLight Chrome

  • Fast #
  • Part #G26128002
  • Item #9500193
  • Manufacturer Part #26128002
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Euphoria® Two Handle Multi Function Shower System in StarLight Chrome

  • Fast #
  • Part #G26128002
  • Item #9500193
  • Manufacturer Part #26128002
3.4 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 33
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • System includes GROHE Cool Touch thermostatic control, shower head, shower arm, bar with hand-shower bracket, hand shower and metal hose
  • Contemporary design featuring outstanding German engineering and quality
  • GROHE Cool Touch thermostatic metal body stays cool-to-the-touch no matter the water temperature
  • GROHE Turbos tat reaches desired water temperature in seconds and keeps it constant regardless of changes in water pressure
  • GROHE Safe Stop® limits hot water temperature at 100°F / 38°C to avoid scalding for children or elderly but can be overridden at the push of a button for those that want a hotter shower
  • Speed Clean® anti-lime system to wipe nozzles clean with your fingertip
  • 24 in shower column doubles as a slide bar to adjust the height of the hand shower for optimal showering comfort
  • GROHE Starlight® durable coating wipes clean and maintains finish for life
  • GROHE Dream Spray ensures even water distribution from every nozzle for the perfect shower
  • Hand shower offers 3 indulgent spray functions: Rain, Massage and Smart Rain
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Knob
Hose Length:
69 in
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Shower Arm Reach:
18-14/25 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Rain
Trim Only:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No