Two Handle Multi Function Shower System
Euphoria® Two Handle Multi Function Shower System
Frequently Purchased Together
Product Details
Product Details
- System includes GROHE Cool Touch thermostatic control, shower head, shower arm, bar with hand-shower bracket, hand shower and metal hose
- Contemporary design featuring outstanding German engineering and quality
- GROHE Cool Touch thermostatic metal body stays cool-to-the-touch no matter the water temperature
- GROHE Turbos tat reaches desired water temperature in seconds and keeps it constant regardless of changes in water pressure
- Large 10-inch Euphoria 260 Shower head has an innovative center dial to easily switch between 3 sprays: Jet, Rain and Smart Rain
- Hand shower offers 3 indulgent spray functions: Rain, Massage and Smart Rain
- GROHE Metal Grip handles stay cool and feature a back fin detail to easily select your temperature or alternate between shower head and hand Shower
- GROHE Safe Stop® limits hot water temperature at 100°F / 38°C to avoid scalding for children or elderly but can be overridden at the push of a button for those that want a hotter shower
- Speed Clean® anti-lime system to wipe nozzles clean with your fingertip
- 24 in shower column doubles as a slide bar to adjust the height of the hand shower for optimal showering comfort
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Euphoria®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Knob
- Height:
- 43-15/16 in
- Hose Length:
- 69 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 18-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 43-15/16 in
- Spray Type:
- Jet, Rain, Massage
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 12-1/8 in