This product requires certification to purchase.

Two Handle Multi Function Shower System in Brushed Nickel

You last purchased this on
 
GROHE

Euphoria® Two Handle Multi Function Shower System in Brushed Nickel

  • Fast #
  • Part #G26726EN0
  • Item #9500185
  • Manufacturer Part #26726EN0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Euphoria® Two Handle Multi Function Shower System in Brushed Nickel

  • Fast #
  • Part #G26726EN0
  • Item #9500185
  • Manufacturer Part #26726EN0
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • System includes GROHE Cool Touch thermostatic control, shower head, shower arm, bar with hand-shower bracket, hand shower and metal hose
  • Contemporary design featuring outstanding German engineering and quality
  • GROHE CoolTouch thermostatic metal body stays cool-to-the-touch no matter the water temperature
  • GROHE TurboStat reaches desired water temperature in seconds and keeps it constant regardless of changes in water pressure
  • Large 12-inch Rainshower™ mono 310 shower head with single, rain shower spray function offers generous coverage
  • Euphoria hand shower offers 3 indulgent spray functions: Rain, massage and smartrain
  • GROHE MetalGrip handles stay cool and feature a raised fin detail to easily select your temperature or alternate between shower head and hand shower
  • Speed Clean® anti-lime system to wipe nozzles clean with your fingertip
  • GROHE SafeStop® limits hot water temperature at 100°F / 38°C to avoid scalding for children or elderly but can be overridden at the push of a button for those that want a hotter shower
  • 24 in. shower column doubles as a slide bar to adjust the height of the hand shower for optimal showering comfort
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Euphoria®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Knob
Hose Length:
69 in
Number of Handles:
Two Handle
Shower Arm Reach:
18-9/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Rain
Trim Only:
Yes
WaterSense Labeled:
No
Width:
12-3/16 in