Two Handle Shower System
Euphoria® Two Handle Shower System
Frequently Purchased Together
Product Details
Product Details
- System includes Grohe cool touch thermostatic control, shower arm, shower bar with adjustable height hand shower holder and metal hose; shower head and hand shower are sold separately
- Contemporary design featuring outstanding German engineering and quality
- Grohe cool touch thermostatic metal body stays cool-to-the-touch no matter the water temperature
- Grohe turbos tat reaches desired water temperature in seconds and keeps it constant regardless of changes in water pressure
- Grohe metal grip handles stay cool and feature a back fin detail to easily select your temperature or alternate between shower head and hand shower
- Grohe Safe Stop® limits hot water temperature at 100° F / 38° C to avoid scalding for children or elderly but can be overridden at the push of a button for those that want a hotter shower
- 24 in shower column doubles as a slide bar to adjust the height of the hand shower for optimal showering comfort
- Grohe Starlight® durable coating wipes clean and maintains finish for life
- Personalize your shower system by adding the perfect shower head and hand shower, each sold separately
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Handle Type:
- Knob
- Hose Length:
- 69 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 18-9/16 in
- Showerhead Function:
- Dual
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic