1-3/8 in. Metal Escutcheon
Euro 1-3/8 in. Metal Escutcheon
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- 6" Euro
- 2 11 ?16" Wide
- For use with centerset kitchen, bar, lavatory, and bidet faucets to cover unused mounting holes.
Specifications
- CSA Certified:
- CSA B125.1
- Collection:
- Euro
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-5/8 in
- Diameter:
- 1-3/16 in
- Faucet Part Type:
- Deck Plate
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 9 in
- Material:
- Metal
- NSF Certified:
- Yes
- Width:
- 2-5/8 in