Escutcheon Polished Chrome
Euro Escutcheon Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- 1" Euro
- 2 11 ?16" Wide
- For use with centerset kitchen, bar, lavatory, and bidet faucets to cover unused mounting holes.
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Euro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1-3/8 in
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 2-11/16 in
- Material:
- Brass
- NSF Certified:
- No
- Width:
- 10-5/8 in