This product requires certification to purchase.

7 in. Clay Drain Shroud in Alpine White

You last purchased this on
 
GROHE

Eurocube® 7 in. Clay Drain Shroud in Alpine White

  • Fast #
  • Part #G39657000
  • Item #8454923
  • Manufacturer Part #39657000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Eurocube® 7 in. Clay Drain Shroud in Alpine White

  • Fast #
  • Part #G39657000
  • Item #8454923
  • Manufacturer Part #39657000
5 out of 5 Customer Rating

X Points
Color Finish Name: Alpine White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contemporary design matches Eurocube sinks 39655000 and 39656000
  • Smooth, glossy finish is easy to clean
  • Measures 10 5/8" x 7" x 10" (270 x 180 x 254 mm)
  • Available in center hole only or 8" (203 mm) widespread configurations
  • ADA compliant when installed with or without shroud option
  • Coordinated lavatory shroud (optional)
  • Requires Certification

Specifications

Application:
Residential
Collection:
Eurocube®
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Height:
10 in
Installation Type:
Wall Mount
Length:
7 in
Material:
Clay
Product Type:
Drain Shroud
Width:
10-5/8 in