This product requires certification to purchase.

Elongated Toilet Bowl in Alpine White

You last purchased this on
 
GROHE

Eurocube® Elongated Toilet Bowl in Alpine White

  • Fast #
  • Part #G39664000
  • Item #8454938
  • Manufacturer Part #39664000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Eurocube® Elongated Toilet Bowl in Alpine White

  • Fast #
  • Part #G39664000
  • Item #8454938
  • Manufacturer Part #39664000
5 out of 5 Customer Rating

X Points
Color Finish Name: Alpine White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of vitreous china
  • InfinaBright™ surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
  • Dream Clean™ rim scrubs the top to bottom with every flush
  • 12 in rough-in
  • Siphon action jetted bowl with smooth-sided concealed trapway
  • 16-1/2 in rim height
  • Fully glazed 2-1/8 in trapway
  • Includes slow close telescoping seat
  • Color matched bolt hole covers
  • ADA height
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Eurocube®
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Depth:
28-9/16 in
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
16-1/2 in
Length:
28-9/16 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Seat Features:
Slow-Close
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-9/16 in
Toilet Bowl Width:
13-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
WaterSense Labeled:
Yes
Width:
13-15/16 in