This product requires certification to purchase.

Two Handle Roman Tub Faucet in StarLight® Chrome

You last purchased this on
 
GROHE

Eurocube Two Handle Roman Tub Faucet in StarLight® Chrome

  • Fast #
  • Part #G117982
  • Item #4596637
  • Manufacturer Part #117982
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Eurocube Two Handle Roman Tub Faucet in StarLight® Chrome

  • Fast #
  • Part #G117982
  • Item #4596637
  • Manufacturer Part #117982
4.7 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 8-11/16 in. Spout reach
  • 3-3/4 in. Aerator height
  • 1/2 in. Valves
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eurocube
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
4-1/2 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
No
Length:
4-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/2 in
Trim Only:
No
Tub Spout Reach:
4-1/2 in
WaterSense Labeled:
No
Width:
19-13/16 in