Eurocube
Frequently Purchased Together
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- 34-14/16 in. - 39 in. Product height
- 11-3/4 in. Spout reach
- 29-3/8 - 34 in. Aerator height
- 49 in. SilverFlex hose (28 362)
- Euphoria Cube hand shower (27 699), 2.5gpm, 1 spray
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eurocube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 15-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 37-5/16 in
- Flow Rate:
- 5.3 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 37-5/16 in
- IAPMO Listed:
- No
- Length:
- 15-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 34 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 6-11/16 in