19-1/8 in. Wall Mount Rectangular Fireclay Bathroom Sink in Alpine White
Eurocube 19-1/8 in. Wall Mount Rectangular Fireclay Bathroom Sink in Alpine White
Frequently Purchased Together
Product Details
Product Details
- Meticulously crafted of fine fire clay with high-gloss finish
- Coordinating shroud conceals plumbing for an unobstructed look, sold separately
- Pairs perfectly with GROHE Allure Brilliant and GROHE Eurocube centerset faucets, sold separately
- Measures 19 1?16" x 5 7?16" x 24 13 ?16" (485 x 138 x 614 mm)
- Drain assembly not included
- Mounting kit and template included
- Nominal Dimensions: 19-1/16" x 5-7/16" x 24-13/16"
- Coordinated lavatory shroud (optional)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 39657000
- CSA Certified:
- CSA B45.1
- Collection:
- Eurocube
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 19-1/8 in
- Drain Opening:
- 1-1/4 in
- Height:
- 5-7/16 in
- Length:
- 19-1/8 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 12-5/8 in x 9-13/16 in
- Sink Depth:
- 3-3/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 24-3/16 in