This product requires certification to purchase.

Single Handle Diverter Valve Trim in StarLight® Chrome

GROHE

Eurocube Single Handle Diverter Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G29218001
  • Item #8016554
  • Manufacturer Part #29218001
5 out of 5 Customer Rating
Brand image
GROHE

Eurocube Single Handle Diverter Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G29218001
  • Item #8016554
  • Manufacturer Part #29218001
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • Metal lever handle
  • Requires Diverter Rough-In Valve (29 900) or (29 901)
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurocube
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Escutcheon Height:
3-15/16 in
Escutcheon Width:
3-15/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-15/16 in