This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

You last purchased this on
 
GROHE

Eurocube Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G31401DC0
  • Item #5171532
  • Manufacturer Part #31401DC0
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Eurocube Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G31401DC0
  • Item #5171532
  • Manufacturer Part #31401DC0
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE SpeedClean anti-lime system - Remove limescale with a simple wipe of a finger to maintain a like-new performance
  • Dual spray with toggle function: switches between regular water flow and spray without turning off the water
  • Single-lever sink mixer
  • Forward rotating lever
  • Adjustable flow rate limiter
  • 360 degree Maneuverable spring arm
  • 140 degree Swivel area in docking station
  • Stainless steel braided hoses
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurocube
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
21-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
6-1/4 in
Spout Reach:
9-3/16 in
Spout Swivel:
140°
Supply Lines Included:
No
UL Listed:
No