This product requires certification to purchase.

Single Handle Volume Control Valve Trim in StarLight® Chrome

You last purchased this on
 
GROHE

Eurocube Single Handle Volume Control Valve Trim in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Eurocube Single Handle Volume Control Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G19910000
  • Item #4321340
  • Manufacturer Part #19910000
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • Requires Rough-In Valve (29 273) or (29 274)
  • Grip handle
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Eurocube
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
2-3/4 in
IAPMO Listed:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #PFGB12SF4
Item #7263474
4 out of 5 Customer Rating
Requires Certification
Part #BBB955CT000
Item #61649
5 out of 5 Customer Rating
Requires Certification
Part #RA4914LMULB
Item #7525509
4 out of 5 Customer Rating
Requires Certification
Part #MT8370
Item #4274564
5 out of 5 Customer Rating
Requires Certification
Part #MUT3003EPBL
Item #9511353
3.4 out of 5 Customer Rating
Requires Certification
Part #RTLB51W1LMPN
Item #9798876
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G29218001
Item #8016554
5 out of 5 Customer Rating
Requires Certification
Part #G23672001
Item #7347141
3.4 out of 5 Customer Rating
Requires Certification
Part #G39656000
Item #8454928
4.7 out of 5 Customer Rating
Requires Certification
Part #G24158000
Item #8016023
5 out of 5 Customer Rating
Requires Certification
Part #G14469000
Item #8288979
3.8 out of 5 Customer Rating
Requires Certification
Part #G29423000
Item #10067452
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing