Thermostatic Trim in Starlight Polished Chrome
Eurocube Thermostatic Trim in Starlight Polished Chrome
Product Details
Product Details
- GROHE StarLight®
- GROHE TurboStat®
- For shower only or shower/tub with diverter applications
- Integrated volume control
- Integrated bypass option when used with diverter tub spout
- Metal trim plate
- 6.3gpm at 45 psi
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Eurocube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 4-5/8 in
- Handle Type:
- Lever
- Height:
- 7-3/16 in
- IAPMO Listed:
- No
- Length:
- 4-5/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 7-3/16 in