This product requires certification to purchase.

Pressure Balance Valve Dual Function Shower Kit in StarLight® Chrome

You last purchased this on
 
GROHE

Europlus® Pressure Balance Valve Dual Function Shower Kit in StarLight® Chrome

  • Fast #
  • Part #G117166
  • Item #4820205
  • Manufacturer Part #117166
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Europlus® Pressure Balance Valve Dual Function Shower Kit in StarLight® Chrome

  • Fast #
  • Part #G117166
  • Item #4820205
  • Manufacturer Part #117166
3.8 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Europlus®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hose Length:
59 in
IAPMO Listed:
No
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
7-3/4 in