This product requires certification to purchase.

Pressure Balancing Valve Trim with Control Module in Starlight Polished Chrome

You last purchased this on
 
GROHE

Europlus® Pressure Balancing Valve Trim with Control Module in Starlight Polished Chrome

  • Fast #
  • Part #G19881000
  • Item #4274470
  • Manufacturer Part #19881000
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Europlus® Pressure Balancing Valve Trim with Control Module in Starlight Polished Chrome

  • Fast #
  • Part #G19881000
  • Item #4274470
  • Manufacturer Part #19881000
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE StarLight®
  • For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
  • Integrated volume control
  • 2-Way diverter function
  • ABS trim plate
  • 5.3gpm (bottom) and 2.9gpm (top) at 45 psi
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Europlus®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Diameter:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
5.3 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No