This product requires certification to purchase.

2-Hole Tub Filler with Single Lever Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Eurosmart® 2-Hole Tub Filler with Single Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G32645001
  • Item #3449975
  • Manufacturer Part #32645001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Eurosmart® 2-Hole Tub Filler with Single Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G32645001
  • Item #3449975
  • Manufacturer Part #32645001
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 82
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE SilkMove®
  • GROHE StarLight®
  • Aerator height of 4-5/8"
  • Spout reach 8-3/4"
  • Single handle control
  • Flexible stainless steel braided hoses connect all components and valves to supply
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Eurosmart®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Faucet Connection:
Flexible
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
6.3 gpm
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Spout Height:
6-1/2 in
Trim Only:
No
Tub Spout Reach:
8-1/2 in
WaterSense Labeled:
No