This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in StarLight® Chrome

You last purchased this on
 
GROHE

Eurosmart® Single Handle Pressure Balancing Valve Trim in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Eurosmart® Single Handle Pressure Balancing Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G19458003
  • Item #9627765
  • Manufacturer Part #19458003
3.9 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contemporary style complements the Eurosmart Bath Collection
  • Concealed mounting for a clean look
  • Metal handle and plate for lasting durability
  • GROHE Starlight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • Concealed mounting creates a clean look without visible screws
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Eurosmart®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Mount:
Wall Mount
Flow Rate:
5.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-22/25 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #G26605000
Item #8090308
4.5 out of 5 Customer Rating
Requires Certification
Part #G29424000
Item #10067457
3.5 out of 5 Customer Rating
Requires Certification
Part #G27814EN1
Item #7627077
3.3 out of 5 Customer Rating
Requires Certification
Part #G29434EN0
Item #10067493
3.5 out of 5 Customer Rating
Requires Certification
Part #G26466000
Item #7346638
4.4 out of 5 Customer Rating
Requires Certification
Part #G2379400A
Item #7560890
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G14463000
Item #8288981
5 out of 5 Customer Rating
Requires Certification
Part #G2019900A
Item #7115709
3.7 out of 5 Customer Rating
Requires Certification
Part #G3287700A
Item #7115701
4.9 out of 5 Customer Rating
Requires Certification
Part #G3287500A
Item #7115726
5 out of 5 Customer Rating
Requires Certification
Part #G29423000
Item #10067452
5 out of 5 Customer Rating
Requires Certification
Part #G19595001
Item #9426904
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing