This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

You last purchased this on
 
GROHE

Eurosmart® Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G30306DC1
  • Item #9500197
  • Manufacturer Part #30306DC1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Eurosmart® Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G30306DC1
  • Item #9500197
  • Manufacturer Part #30306DC1
4.8 out of 5 Customer Rating

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made-to-last surfaces ranging from precious matte to shiny like a diamond
  • Precise and effortless water control for a lifetime of smooth and comfortable tap handling
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurosmart®
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Deck Plate Included:
No
Faucet Height:
7-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
5-1/2 in
Spout Reach:
8-15/16 in
Spout Swivel:
90°