Single Handle Roman Tub Faucet with Handshower in Brushed Nickel
Eurosmart® Single Handle Roman Tub Faucet with Handshower in Brushed Nickel
Product Details
Product Details
- Grohe SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- Grohe starlight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- Grohe ecojoy reduces water consumption by up to 50% without sacrificing performance
- Nylon reinforced braided flexible inlet hoses offer easy installation and long-lasting durability
- Withstands water temperatures up to 82°C (180°F) for 30 minutes
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eurosmart®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 4-5/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-7/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes