3-1/100 in. Brass Wall Mount Tub Spout in Oil Rubbed Bronze
Geneva™ 3-1/100 in. Brass Wall Mount Tub Spout in Oil Rubbed Bronze
Product Details
Product Details
- GROHE StarLight®
- Wall mount
- 3 ?4" Inlet
- 6" Spout reach
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Geneva™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-1/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Spout Height:
- 3-1/100 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No