6 in. Tub Spout with Diverter in Oil Rubbed Bronze
Geneva™ 6 in. Tub Spout with Diverter in Oil Rubbed Bronze
Product Details
Product Details
- GROHE StarLight®
- Wall mount
- 3 ?4" Inlet
- Pull diverter activation
- 6" Spout reach
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Geneva™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- NSF Certified:
- No
- Spout Reach:
- 6-1/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No