This product requires certification to purchase.

Pressure Balancing Valve Trim with Single Lever Handle in Antique Bronze

You last purchased this on
 
GROHE

Geneva™ Pressure Balancing Valve Trim with Single Lever Handle in Antique Bronze

  • Fast #
  • Part #G19722ZB0
  • Item #2837621
  • Manufacturer Part #19722ZB0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Geneva™ Pressure Balancing Valve Trim with Single Lever Handle in Antique Bronze

  • Fast #
  • Part #G19722ZB0
  • Item #2837621
  • Manufacturer Part #19722ZB0
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 541
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pressure balance
  • Lever handle
  • Includes escutcheon and screws
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Geneva™
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
WaterSense Labeled:
No