This product requires certification to purchase.

16-1/4 in. Toilet Brush Set in Polished Chrome

You last purchased this on
 
GROHE

Grandera™ 16-1/4 in. Toilet Brush Set in Polished Chrome

  • Fast #
  • Part #G40632000
  • Item #4580309
  • Manufacturer Part #40632000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Grandera™ 16-1/4 in. Toilet Brush Set in Polished Chrome

  • Fast #
  • Part #G40632000
  • Item #4580309
  • Manufacturer Part #40632000
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE StarLight®
  • Mounting hardware included
  • German quality and precision engineering
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Grandera™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
16-1/4 in
IAPMO Listed:
No
Material:
Ceramic
NSF Certified:
Yes
Width:
6-1/4 in