This product requires certification to purchase.

Thermostatic Trim with Control Module in Starlight Brushed Nickel

You last purchased this on
 
GROHE

GrohFlex Essence Thermostatic Trim with Control Module in Starlight Brushed Nickel

  • Fast #
  • Part #G19987EN1
  • Item #7150198
  • Manufacturer Part #19987EN1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

GrohFlex Essence Thermostatic Trim with Control Module in Starlight Brushed Nickel

  • Fast #
  • Part #G19987EN1
  • Item #7150198
  • Manufacturer Part #19987EN1
4.8 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE StarLight®
  • GROHE TurboStat®
  • For shower only or shower/tub with diverter applications
  • Integrated volume control
  • Integrated bypass option when used with diverter tub spout
  • SafeStop at 100° F/38° C
  • 1 Axis operation
  • 6.3gpm at 45 psi
  • ABS trim plate
  • Concealed installation (no screws visible);Requires GrohFlex® Universal Rough-In Box (35 026)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
GrohFlex Essence
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
Yes
Number of Handles:
Two Handle
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No