This product requires certification to purchase.

3 in. Handle in Starlight Chrome

You last purchased this on
 
GROHE

Grohmix 3 in. Handle in Starlight Chrome

  • Fast #
  • Part #G08350000
  • Item #426921
  • Manufacturer Part #08350000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Grohmix 3 in. Handle in Starlight Chrome

  • Fast #
  • Part #G08350000
  • Item #426921
  • Manufacturer Part #08350000
3.3 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3338
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 34434/34485/34474
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Grohmix
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Handle
Handle Type:
Knob
Height:
3 in
IAPMO Listed:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Width:
3 in