This product requires certification to purchase.

Escutcheon Plate in Starlight Chrome

You last purchased this on
 
GROHE

Grohmix Escutcheon Plate in Starlight Chrome

  • Fast #
  • Part #G08367000
  • Item #426923
  • Manufacturer Part #08367000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Grohmix Escutcheon Plate in Starlight Chrome

  • Fast #
  • Part #G08367000
  • Item #426923
  • Manufacturer Part #08367000
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 193
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Escutcheon for 34436 34458
  • Requires Certification

Documents


Specifications

Application:
Repair
Brand Model Compatibility:
34436 and 34458 Valves
Collection:
Grohmix
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Length:
8 in
NSF Certified:
No
Width:
8 in