1/2 in. MPT Connection Pressure Balancing Valve with Stops
GrohSafe™ 3.0 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
Product Details
- One valve body for both 2-way and 3-way applications
- Perfectly aligned inlets and outlets eliminates the potential for misaligned piping and rough-in errors
- Flush plugs/test caps allow valve body to be tested and flushed without the presence of the valve cartridge, sold separately with trim
- Can be tested using flush plug with air (200 psi) or water (300 psi)
- Stainless steel retaining ring with flats secures flush plug and cartridge, eliminating the need for screws
- Flat back allows valve to be mounted flush against cross brace for easy and solid installation
- DZR cast brass body is durable, corrosion resistant and ideal for prolonged contact with water
- Back-to-back capability allowing hot and cold to be reversed quickly and easily
- Exclusive plaster guard is designed to protect valve and act as a guide during installation
- Plaster guard can serve as mounting support for thin-wall installations; Wide rough-in range from 1-3/4 in. to 2-3/4 in. from finished wall to back of valve; Includes service stops for easy servicing at the valve; Cartridge ships with trim
Documents
Specifications
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Diverter
- Collection:
- GrohSafe™ 3.0
- Connection Type:
- MPT
- Depth:
- 3-3/4 in
- Height:
- 9-1/4 in
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- Width:
- 4-13/32 in