This product requires certification to purchase.

Adaptor Kit for 35015001, 35064001, 35065001 and 35066 001 Rough-in Valves

You last purchased this on
 
GROHE

GrohSafe™ 3.0 Adaptor Kit for 35015001, 35064001, 35065001 and 35066 001 Rough-in Valves

  • Fast #
  • Part #G14140000
  • Item #8288977
  • Manufacturer Part #14140000
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

GrohSafe™ 3.0 Adaptor Kit for 35015001, 35064001, 35065001 and 35066 001 Rough-in Valves

  • Fast #
  • Part #G14140000
  • Item #8288977
  • Manufacturer Part #14140000
4.6 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Converts GrohSafe™ 3.0 Pressure Balance Trims to mount onto GrohSafe™ 2.0 valves
  • Includes cartridge adaptor and screw
  • For use with all GrohSafe 3.0 Pressure Balance Trims
  • For use with GrohSafe 2.0 Rough-in Valve (35 015 001, 35 064 001, 35 065 001, 35 066 001)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Repair
Collection:
GrohSafe™ 3.0
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
1-5/8 in
Faucet Part Type:
Adapter
Fits Brand:
Grohe
Fits Model:
35015001, 35064001, 35065001, 35066 001
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No