This product requires certification to purchase.

1/2 in. CPVC Connection Pressure Balancing Valve with Stops

You last purchased this on
 
GROHE

Grohsafe® 1/2 in. CPVC Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #G35114000
  • Item #8288980
  • Manufacturer Part #35114000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Grohsafe® 1/2 in. CPVC Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #G35114000
  • Item #8288980
  • Manufacturer Part #35114000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flush plug allows valve body to be tested and flushed without the presence of the valve cartridge (ships with trim)
  • Can be tested using flush plug with air (200 psi) or water (300 psi)
  • Stainless steel retaining ring with flats secures flush plug and cartridge, eliminating the need for screws
  • Flat back allows valve to be mounted flush against cross brace for easy and solid installation
  • DZR cast brass body is durable, corrosion resistant and ideal for prolonged contact with water
  • Back-to-back capability allowing hot and cold to be reversed quickly and easily
  • Exclusive plaster guard is designed to protect valve and act as a guide during installation
  • Plaster guard can serve as mounting support for thin-wall installations
  • Wide rough-in range from 1-3/4 in. to 2-3/4 in. from finished wall to back of valve
  • Includes service stops for easy servicing at the valve; Cartridge ships with trim
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Grohsafe®
Connection Type:
CPVC
Depth:
2-3/4 in
Faucet Valve Type:
Pressure Balancing
Height:
3-5/8 in
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve