Hand Shower Holder in StarLight Chrome
Grohtherm® Hand Shower Holder in StarLight Chrome
Product Details
Product Details
- GROHE StarLight®
- Horizontal or vertical installation
- 1?2" Shower outlet
- Protected against backflow
- Hand shower and hose sold separately
- For use with Grohtherm® F Wall Union Rough-In Set (35 035) (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- G034000 Rough-in Box
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-11/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 2-11/16 in
- MA Approved:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 8-1/4 in