This product requires certification to purchase.

Three Handle Thermostatic Valve Trim in Matte Black

You last purchased this on
 
GROHE

Grohtherm® SmartControl Three Handle Thermostatic Valve Trim in Matte Black

Brand image
You last purchased this on
 
GROHE

Grohtherm® SmartControl Three Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #G291412430
  • Item #10120791
  • Manufacturer Part #291412430
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE SmartControl is easy to use - push for on/off, turn for volume adjustment
  • GROHE EcoJoy® uses less water without sacrificing performance
  • GROHE StarLight® maintains luster on brushed and polished finishes
  • GrohSafeStop override button allows you to set a maximum temperature of 100 Deg F/38 Deg C to prevent scalding
  • GROHE QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Includes optional flow reducer to conserve water
  • Includes icons to customize push buttons - hand shower, showerhead, body spray, bath filler
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Grohtherm® SmartControl
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-11/16 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
6-1/4 in
Length:
1-11/16 in
Number of Handles:
Three Handle
Product Type:
Bathtub & Shower Faucet
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #G278922430
Item #10120788
3.2 out of 5 Customer Rating
Requires Certification
Part #DT60975GLLHP
Item #9258651
3.3 out of 5 Customer Rating
Requires Certification
Part #DT60075GL
Item #7720103
5 out of 5 Customer Rating
Requires Certification
Part #DHL975BL
Item #9258631
4.1 out of 5 Customer Rating
Requires Certification
Part #G26569000
Item #8016761
5 out of 5 Customer Rating
Requires Certification
Part #DRP73147BL
Item #4436007
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G24158000
Item #8016023
5 out of 5 Customer Rating
Requires Certification
Part #G241112430
Item #10120772
5 out of 5 Customer Rating
Requires Certification
Part #G24111EN0
Item #8016025
4.9 out of 5 Customer Rating
Requires Certification
Part #G29160LS0
Item #7346765
5 out of 5 Customer Rating
Requires Certification
Part #G24111000
Item #8016018
3.1 out of 5 Customer Rating
Requires Certification
Part #G19458003
Item #9627765
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing