Stop Ring in StarLight Chrome
Grohtherm® Stop Ring in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Special stop ring for Aquadimmer handle to allow shared function: 2 discrete functions + 1 shared function
- Ensures perfect fit and function
- Quality materials for durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Collection:
- Grohtherm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 5/8 in
- Faucet Part Type:
- Ring
- Fits Brand:
- Grohe
- Fits Model:
- Aquadimmer
- Height:
- 1-7/16 in
- Length:
- 5/8 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Width:
- 1-7/16 in