Three Handle Thermostatic Valve Trim in Hard Graphite
Grohtherm® Three Handle Thermostatic Valve Trim in Hard Graphite
Frequently Purchased Together
Product Details
Product Details
- GROHE SmartControl is easy to use: Push for on/off, turn for volume adjustment
- GROHE EcoJoy® uses less water without sacrificing performance
- GROHE StarLight® maintains luster on brushed and polished finishes
- GROHE SafeStop override button allows you to set a maximum temperature of 100° F/38°C to prevent scalding
- GROHE QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
- Includes optional flow reducer to conserve water
- Includes icons to customize push buttons: Handshower, shower head, body spray, bath filler
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Hard Graphite
- Depth:
- 1-11/16 in
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.7 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 6-1/4 in
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in