Three Handle Thermostatic Valve Trim in Matte Black
Grohtherm® Three Handle Thermostatic Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Final installation set for
- Required rough-in-set sold separately (Grohe Rapido smartbox 35 601 000)
- Grohe starlight chrome finish is a durable, scratch-resistant coating that wipes clean and maintains lasting luster
- Grohe TurboStat® compact cartridge with wax thermo element
- Grohe safestop safety button at 100°F/38°C
- Metal wall escutcheon with Grohe Quickfix (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
- 3/8" (10 mm) thin profile escutcheon
- SmartControl push for on-off, turn for volume adjustment from ecojoy to full flow
- Includes various icons to customize push buttons
- Built-in check valve with dirt strainer
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-7/10 in
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.7 gpm
- Handle Included:
- Yes
- Handle Type:
- Push Button
- Height:
- 6-1/4 in
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/4 in