This product requires certification to purchase.

Three Handle Thermostatic Valve Trim in Moon White

You last purchased this on
 
GROHE

Grohtherm® Three Handle Thermostatic Valve Trim in Moon White

  • Fast #
  • Part #G29160LS0
  • Item #7346765
  • Manufacturer Part #29160LS0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Grohtherm® Three Handle Thermostatic Valve Trim in Moon White

  • Fast #
  • Part #G29160LS0
  • Item #7346765
  • Manufacturer Part #29160LS0
5 out of 5 Customer Rating

X Points
Color Finish Name: Moon White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE SmartControl®: push for ON-OFF, turn for volume adjustment from EcoJoy™ to Full Flow, exchangeable symbols
  • GROHE TurboStat® compact 3 ?4" cartridge with wax thermo element
  • GROHE SafeStop safety button with manual override at 100°F/38°C
  • Multiple outlets can be run simultaneously
  • Glass face-plate in moon white
  • 6 1?4" Metal wall escutcheon with GROHE QuickFix®
  • 3 ?8" Thin profile escutcheon
  • Includes optional flow reducer
  • Includes icons to customize push buttons: Hand Shower, Showerhead & Bath Filler; For use with GrohTherm® Rapido® Smart Box (35 601);Optional Service Stops 14 053 00M
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.12.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Whites
Color Finish Name:
Moon White
Depth:
1-11/16 in
Diameter:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
7.7 gpm
Handle Included:
Yes
Handle Type:
Push Button
Height:
6-1/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-1/4 in