Three Handle Thermostatic Valve Trim in Moon White
Grohtherm® Three Handle Thermostatic Valve Trim in Moon White
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- GROHE SmartControl®: push for ON-OFF, turn for volume adjustment from EcoJoy™ to Full Flow, exchangeable symbols
- GROHE TurboStat® compact 3 ?4" cartridge with wax thermo element
- GROHE SafeStop safety button with manual override at 100°F/38°C
- Multiple outlets can be run simultaneously
- Glass face-plate in moon white
- 6 1?4" Metal wall escutcheon with GROHE QuickFix®
- 3 ?8" Thin profile escutcheon
- Includes optional flow reducer
- Includes icons to customize push buttons: Hand Shower, Showerhead & Bath Filler; For use with GrohTherm® Rapido® Smart Box (35 601);Optional Service Stops 14 053 00M
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Whites
- Color Finish Name:
- Moon White
- Escutcheon Height:
- 9/16 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Push Button
- Height:
- 6-1/4 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 7.7 gpm
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in