This product requires certification to purchase.

Three Handle Volume Control Valve Trim in StarLight® Brushed Nickel

You last purchased this on
 
GROHE

Grohtherm® Three Handle Volume Control Valve Trim in StarLight® Brushed Nickel

  • Fast #
  • Part #G29122EN0
  • Item #7346743
  • Manufacturer Part #29122EN0
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Grohtherm® Three Handle Volume Control Valve Trim in StarLight® Brushed Nickel

  • Fast #
  • Part #G29122EN0
  • Item #7346743
  • Manufacturer Part #29122EN0
4.1 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight® finish
  • Metal wall escutcheon with GROHE QuickFix® (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
  • GROHE Rapido SmartBox 35 601 000
  • 3/8 in (10 mm) thin profile escutcheon
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to full flow
  • Includes various icons to customize push buttons
  • Multiple outlets can be run simultaneously
  • Maximum flow performance combined: 17.2 gpm (65 Lpm) at 43.5 psi (3 bar)
  • Optional flow reducer for CALGreen compliance included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Grohtherm®
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
1-3/16 in
Diameter:
6-1/4 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
17.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Push Button
IAPMO Listed:
No
NSF Certified:
Yes
Number of Handles:
Three Handle
Product Type:
Valve Trim
Shower Arm Reach:
1-3/16 in
Trim Only:
Yes
Valve Trim Type:
Volume Control